Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1" 304/304L Stainless Steel Swage Nipple Sch 80
Mfr # 3974833112
Zoro # G2885869
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 304/304L Stainless Steel
- Fitting Connection Type Plain
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3974833112
- Zoro # G2885869
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1" |
Pipe Size (Fittings) | 2" x 1" |
Pipe Size | 1 in, 2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 2 in x 1 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 6 1/2 in |
Fitting Side B Outside Diameter | 1 1/4 in |
Description
Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 80, 2 in, Plain, 2 5/16 in, 1 in, Plain, 1 1/4 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRENS Oval Tub Galv 7.5Gal (1-OV)
- KIBI Casa Single Handle Pull Down Kitchen Sink Faucet (KKF2002CH)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N212020)
- HAUSEN 3/4-inch MIP x 3/4-inch MHT Brass No-Kink Angled Hose Bibb Valve with Tee Handle Shutoff (HA-HB106-1)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 10 (4381010880)
- ZORO SELECT Half Coupling, 3", 150,316, Thrd Heavy (4381035700)
- ZORO SELECT Elbow, 90 deg, 3", 150,304, Thrd Heavy (4381030700)
- ZORO SELECT 1/2" Socket Weld SS Socket Weld Flange Sch 40 (4381004000)
- ZORO SELECT Pipe, Schedule 40, 1-3/64"ID, 304 SS, 3 ft L (ZUSA-PF-1638)
- ZORO SELECT 1-1/4" x 1/2" MNPT x FNPT SS Hex Reducing Bushing (4307000240)
- ZORO SELECT Reduce Coupling, 3"x3/4", 150,316, Thrd (4381036630)
- Zoro Select Fittings