Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1-1/4" MNPT x FNPT 316 SS Hex Reducing Bushing
Mfr # 1LTX7
Zoro # G2922087
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LTX7
- Zoro # G2922087
- UPC # 190735929827
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Pipe Size | 1 1/4 in, 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Description
Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, 2 in, Male, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/2" NOM C Copper Tee (611 11/2)
- EVERFLOW Washing Machine Replacement Valve 1/2" SWT/MIP Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541T)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- SHARKBITE Disconnect Tongs, SS, 3/4" Tube Size (U713A)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX9)
- ZORO SELECT 1" x 1/2" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU1)
- ZORO SELECT 2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1LTX5)
- ZORO SELECT 1/8" FNPT 316 SS Threaded Cap (60RDC111N018)
- ZORO SELECT 304 Stainless Steel Coupling, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N010)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7037)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- Zoro Select Stainless Steel Pipe Fittings