Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Reducing Coupling, Class 300
Mfr # 4316001468
Zoro # G1551912
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316001468
- Zoro # G1551912
- UPC # 092201229977
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" x 1-1/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Reducer Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Item | Reducing Coupling |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Specific Pipe Fitting Shape | Reducing Coupling |
Pipe Fitting Connection Type | FNPT |
Inlet (In.) | 2 (F)NPT |
Compliance | cULus |
Pipe Fitting Schedule/Class | Class 300 |
Description
Reducing Coupling,2"x1-1/4",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1 in. x 1 in. x 3/4 in. Brass PEX Barb Reducing Tee (APXT1134)
- DIXON Worm Gear Make-A-Clamp Kit, SS, Domestic (4002)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- ZURN 1/2" Quick Test Fitting (12-29QT)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001452)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001424)
- ZORO SELECT FNPT, Malleable Iron Reducing Coupling, Class 300 (4316001484)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051409)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- ZORO SELECT Union, Class 150, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT (5P593)
- LEGEND VALVE 2" BLACK FLOOR FLANGE (350-468C)
- Zoro Select Fittings