Shop All Black Pipe Fittings
Zoro Select
2" x 1-1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150
Mfr # 521-986HC
Zoro # G3239756
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Hex Bushing
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 521-986HC
- Zoro # G3239756
- UPC # 190735932438
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Pipe Size (Fittings) | 2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/4 in |
Pipe Size | 1 1/4 in, 2 in |
Description
Hex Bushing, Malleable Iron, Class Class 150, 2 in, Male, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 P-200 NO LEAD LEGEND-PRESS (101-004NL)
- SHARKBITE Push-to-Connect, Threaded Male Connector, 2 in Tube Size, Brass, Brass (UXL115450M)
- ZORO SELECT Tubing, 1/4In. IDx3/8 In OD, 1000 Ft, Red (PE38-DR)
- ANVIL 2-1/2" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361156805)
- ZORO SELECT 2" x 1/2" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P526)
- ZORO SELECT 1-1/2" x 3/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (521-974HN)
- ZORO SELECT 2-1/2" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (2WV15)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y53)
- ZORO SELECT 4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (2WU26)
- ZORO SELECT 1/2" Black Steel Threaded Flange (FLCS1RFTHD012)
- ANVIL 1-1/4" x 1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300153400)
- Zoro Select Fittings