Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1-1/2" Socket Weld SS Reducing Insert
Mfr # 4307004566
Zoro # G3041753
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Insert
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 2" x 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307004566
- Zoro # G3041753
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Tube Size | 2" x 1-1/2" |
Pipe Size | 2 in |
Outside Dia. | 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 2 15/16 in |
Fitting Pipe Size | 1 1/2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Reducing Insert, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI 24" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0624)
- HAM-LET 1/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 1/4)
- KURIYAMA Reinforced Tubing, 200 psi at 70F, Clear (K3150-MM12)
- PARKER Extruded Elbow, 45 deg., Flare, PK10 (259F-6-4)
- ZORO SELECT 1-1/2" x 1-1/4" Socket Weld SS Reducing Insert (4307004552)
- ZORO SELECT Elbow, 90 deg, 2-1/2", 150,304, Thrd Heavy (4381030690)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-7040)
- ZORO SELECT Elbow, 90 deg, 3/4", 150,316, Thrd Heavy (4381034440)
- ZORO SELECT Hex Bushing, 304 SS, 3/4 x 1/4", BSPT (ZUSA-PF-8170)
- ZORO SELECT 2" FNPT 304/304L SS Threaded Outlet (400820350212)
- ZORO SELECT Reduce Coupling, 4"x3", 150,304, Thrd (4381032720)
- Zoro Select Stainless Steel Pipe Fittings