Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1-1/2" Socket Weld SS Reducing Coupling
Mfr # 4307004866
Zoro # G0598351
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 2" x 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307004866
- Zoro # G0598351
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Tube Size | 2" x 1-1/2" |
Outside Dia. | 2-31/32" |
Pipe Size | 2 in |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 2 15/16 in |
Fitting Side A Outside Diameter | 2 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 2 in, 2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV Elongated Universal Height Skirted Toilet Bowl Cotton White (CT446CEFGNT40#01)
- ZORO SELECT Pipe Clamp, Pipe Sz 5 In, 9 7/8 In L (0500345111)
- ZURN Handle Seal, Plastic (P6000-M9)
- JONES STEPHENS Black Bar Tap Faucet (B70003)
- ZORO SELECT 1-1/4" x 1" Socket Weld SS Reducing Coupling (4307004842)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 316, Thrd (4381036470)
- ZORO SELECT Tee, 304 SS, 3/8", Female BSPT, Class 150 (ZUSA-PF-8220)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- ZORO SELECT Coupling, 1/4", 150,316, Thrd Heavy (4381034210)
- ZORO SELECT 1/4" FNPT 304 SS Threaded Tee (2UA89)
- ZORO SELECT 1/4" FNPT 304 SS Cap (40RDC111N014)
- Zoro Select Fittings