Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1-1/2" MNPT x FNPT 304 SS Hex Reducing Bushing
Mfr # 1RRW1
Zoro # G3227305
original price:
$21.49
6% off
new price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RRW1
- Zoro # G3227305
- UPC # 190735932353
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Pipe Size | 1 1/2 in, 2 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 3000, 2 in, Male, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 6 ft Length (9221-6)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Yellow (N2Y)
- ANDERSON METALS 1/2 in. Flare x 1/2 in. MIP Brass Half-Union, 10PK (04048-0808)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRP8)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRN7)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR5)
- ZORO SELECT 3/8" MNPT SS Hex Head Plug (4307001604)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPT, Class 150 (ZUSA-PF-8068)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Cap (60RDC111N012)
- LEGEND VALVE 1/2" 90 SS304 STREET ELBOW (404-043)
- Zoro Select Fittings