Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1-1/2" FNPT 316 SS Reducing Coupling
Mfr # 60RC111N020112
Zoro # G3235714
original price:
$18.99
5% off
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60RC111N020112
- Zoro # G3235714
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 65.5 mm |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 in, 11, 1 1/2 in, Female, NPT, 1 1/2 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapter, 1/2 In, Brass (N22)
- KOHLER Diverter, Handle Kit (1001019-AF)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 3/8" (T6BNA03)
- B & K HOSE BIBB BRASS FIP 1/2"" (102-453HN)
- ZORO SELECT 1-1/4" x 1" FNPT 316 SS Reducing Coupling (60RC111N114010)
- ZORO SELECT 3/8" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N038014)
- ZORO SELECT 1/4" x 1/8" FNPT 316 SS Reducing Coupling (60RC111N014018)
- ZORO SELECT Straight Adapter, Steel, 1/8 in, NPT (ZUSA-PF-8973)
- ZORO SELECT 1" x 3/4" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016020)
- ZORO SELECT 1-1/2" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTW4)
- PARKER 1/2" MNPT 316 SS Hex Nipple (8-8 MHN-SS)
- Zoro Select Fittings