Shop All Sanitary Tube Fittings
Zoro Select
2" x 1-1/2" Butt Weld T304 SS Eccentric Reducer
Mfr # V32W2.0X1.5
Zoro # G4163162
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Eccentric Reducer
- Fitting Connection Type Butt Weld
- Surface Finish Unpolished
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # V32W2.0X1.5
- Zoro # G4163162
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 in x 1 1/2 in |
Overall Length | 2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
For Tube Outside Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Description
Eccentric Reducer, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 2 in, Specific Fitting Shape Eccentric Reducer, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Daphne 69" White Acrylic Clawfoot Tub With Brushed Nickel Feet (CB-26-69-W-T-BN)
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PMC4202)
- LASCO FITTINGS Coupling, 35/64 In, Double Helix, Acetyl (3201004)
- CHICAGO FAUCET Spout O-Ring And Washer Kit, Rigid/Swing (50-035KJKABNF)
- ZORO SELECT 1" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.0)
- ZORO SELECT 4" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X2.0)
- ZORO SELECT 1-1/2" Clamp T316L SS 45 Degree Elbow (EG2K-6L1.5)
- ZORO SELECT 3" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L3.0)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (V31W-6L3.0X2.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- ZORO SELECT 1-1/2" x 1" Clamp T316L SS Concentric Reducer (EG31CC6L1.5X1.0)
- Zoro Select Sanitary Tube Fittings