Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10
Mfr # 4381009140
Zoro # G3337966
original price:
$15.58
5% off
new price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381009140
- Zoro # G3337966
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Pipe Size | 1 1/2 in, 2 in |
Overall Length | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 2 in |
Description
Concentric Reducer Coupling, Stainless Steel, 304L, For Pipe Schedule 10, 1 1/2 in, Butt Weld, 2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8751)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Npt (ABVS075VT-CP)
- FERNCO Coupling Flexible 5X4In (P1056-54)
- USA INDUSTRIALS Manual 2-Way Ball Valve, BSPT, 304 SS (ZUSA-VLV-158)
- ZORO SELECT 2-1/2" x 1-1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009170)
- ZORO SELECT 4" MNPT SS Square Head Plug (4307000872)
- ZORO SELECT Cross, 304 SS, 2 in Pipe Size, Buttweld (4381011810)
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381008700)
- ZORO SELECT 1/8" FNPT 316 SS 90 Degree Elbow (609E111N018)
- ZORO SELECT 3/4" MNPT 304 SS Square Head Plug (40SQ112N034)
- Zoro Select Stainless Steel Pipe Fittings