Shop All Black Pipe Fittings
Zoro Select
2" x 1-1/2" Female NPT x Female NPT Black Forged Steel Reducer Class 3000
Mfr # 1MNH8
Zoro # G3096186
original price:
$20.19
54% off
new price: $9.09
/ea
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MNH8
- Zoro # G3096186
- UPC # 190735931196
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in, 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Description
Reducing Coupling, Forged Steel, Black Oxide, Class Class 3000, 2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR33213)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361168008)
- ZORO SELECT 1" x 7" Black Pipe Nipple Sch 40 (5P694)
- PULSE SHOWERSPAS Shower System, Oil Rubbed Bronze, Wall (1011-ORB-1.8GPM)
- ZORO SELECT 1/4" x 1/8" Female NPT x Female NPT Black Forged Steel Reducer (1MNG5)
- ZORO SELECT 3/4" x 1/2" Female NPT x Female NPT Black Forged Steel Reducer (1MNH2)
- ZORO SELECT 3/8" x 1/4" Female NPT x Female NPT Black Forged Steel Reducer Class 3000 (1MNG7)
- ZORO SELECT 3" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-610)
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049411)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5780)
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154200)
- Zoro Select Fittings