Shop All Stainless Steel Pipe Fittings
Zoro Select
2" x 1-1/2" 316/316L Stainless Steel Swage Nipple Sch 40
Mfr # 3994533318
Zoro # G2885543
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Swage Nipple
- Pipe Fitting Material 316/316L Stainless Steel
- Fitting Connection Type Threaded
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3994533318
- Zoro # G2885543
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Overall Pipe Length | 1-1/2" |
Pipe Size | 1 1/2 in, 2 in |
Overall Length | 6 1/2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Pipe Size | 2 in x 1 1/2 in |
Fitting Side B Outside Diameter | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Swage Nipple, Stainless Steel, 316/316L, For Pipe Schedule 40, 2 in, Threaded, 2 5/16 in, 11 1/2, 1 1/2 in, Threaded, 1 7/8 in, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Margaux Widespread Lavatory Faucet Wi (16232-4-CP)
- GRUVLOK Threaded Reducer, Orange, 2 x 1 1/2 in (0390037042)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3", PVC/EPDM, FPT x FPT (BFA1030TES)
- ZORO SELECT 1-1/4" x 3 ft. Non-Threaded Black Pipe Sch 40 (586-360LS)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 8" L (ZUSA-PF-1509)
- ZORO SELECT 3" Butt Weld 316L SS Stub End Type C Sch 10 (4381023670)
- ZORO SELECT 4" Butt Weld 304L SS Tee Sch 40 (4381018680)
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,316, Thrd (4381036250)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 x 5 in (4381010900)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 304 SS Hex Bushing (400B113N114010)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1-1/2" (4381048040)
- Zoro Select Stainless Steel Pipe Fittings