Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Welded SS Lap Joint Flange
Mfr # 4381000250
Zoro # G0707865
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Lap Joint Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Welded
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000250
- Zoro # G0707865
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 6" |
Pipe Size | 2" |
Nominal Pipe Size | 2 in |
Flange Outside Diameter | 6 in |
Description
Flange, Lap Joint, 2 in Nominal Pipe Size, Flanged x Lap-Joint, 6 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, Welded (T4BNF04)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-18)
- HEALTHSMART 16" L, Adjustable, Plastic, Grab Bar, Textured (521-1561-1916)
- LEGRIS Push-to-Connect, Threaded Female Bulkhead, 1/4 in Tube Size, Nylon, Black, 10 PK (3036 56 14)
- ZORO SELECT 1" Welded SS Lap Joint Flange (4381000220)
- ZORO SELECT 4" Welded SS Lap Joint Flange (4381000280)
- ZORO SELECT 2-1/2" Welded SS Lap Joint Flange (4WPP9)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8335)
- ZORO SELECT 1" FNPT 304/304L SS Threaded Outlet (200790350212)
- ZORO SELECT 1" Socket Weld SS Union (4307005168)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Elbow - 3/4" FNPT (ZUSA-PF-6712)
- Zoro Select Fittings