Shop All Ball Valves
Zoro Select
2" Sweat Brass Ball Valve Inline
Mfr # 32J014
Zoro # G4975424
original price:
$98.07
16% off
new price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style Inline
- Max. Steam Pressure 150 psi WSP
- Stem Type Blowout Proof
- Temp. Range 0 Degrees F to 365 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32J014
- Zoro # G4975424
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 8.39 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- VIEGA Viega ProPress ball valve, 1" x 1" (79980)
- DIXON 2" x 3" Male Adapter SS Spool Adapter (2030-AA-SS)
- LEGEND VALVE 1-1/2 " SS304 TEE (404-107)
- ZORO SELECT Check Valve, 2.95 in Overall L (06H021N01010)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-25V)
- ZORO SELECT 1/2" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-50)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (107-403NL)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle (6570690)
- ZORO SELECT 3/4" MGHT x Socket PVC Ball Valve Inline (4250090)
- PROLINE SERIES Schedule Ball Valve, Pvc, 40 Sol, 3/4" PK5 (107-634)
- Zoro Select Ball Valves