Shop All Step Stools
This Product is Discontinued
Zoro Select
2 Steps, Steel Step Stool, 300 lb. Load Capacity, White (Discontinued)
Mfr # 12M626
Zoro # G4273202
This Product is Discontinued
Key Features
- ANSI Type IA
- Base Depth 22 in
- Bottom Width 19 in
- Color Light Blue
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12M626
- Zoro # G4273202
- UPC # 190735384305
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 22 in |
Bottom Width | 19 in |
Overall Height | 36 in |
Top Step Depth | 10 in |
Top Step Height | 18 in |
Closed Height | 3.17 ft |
Platform Depth | 10 in |
Closed Depth | 5 in |
Platform Width | 15" |
Step Width | 15 in |
Ladder Height | 3 ft |
Details
Item | Folding Step |
ANSI Type | IA |
Color | Light Blue |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 2 |
Step Stool Product Group | Folding Step |
Step Tread | Ribbed |
Finish | Powder Coated |
Net Weight | 13.4 lb |
Ladder Tread | Ribbed |
Includes | Nonslip Tread |
Ladder Actuation | Folding Type |
Description
Step Stool Product Group Folding Step, Number of Steps 2, Overall Height 36 in, Material Steel, Load Capacity 300 lb, Top Step Height 18 in, Top Step Depth 10 in, Bottom Width 19 in, Base Depth 22 in, Color Light Blue, Finish Powder Coated, Closed Depth 5 in, Closed Height 38 in, Includes Nonslip Tread, Ladder Actuation Folding Type, Step Tread Ribbed, Net Weight 13.4 lb, Step Width 15 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.