Shop All Step Stools
Zoro Select
2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray
Mfr # 44ZJ56
Zoro # G2096276
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Depth 26 in
- Bottom Width 22 3/4 in
- Color Gray
- Load Capacity 500 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44ZJ56
- Zoro # G2096276
- UPC # 190735496596
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 26 in |
Bottom Width | 22 3/4 in |
Overall Height | 19 3/4 in |
Top Step Depth | 9 1/4 in |
Top Step Height | 19 3/4 in |
Platform Depth | 9-1/4 in |
Details
Item | Box Step |
Color | Gray |
Load Capacity | 500 lb |
Material | Plastic |
Number of Steps | 2 |
Step Stool Product Group | Box Step |
Finish | Smooth |
Includes | (4) Spare Foot Pads |
Nestable | Yes |
Net Weight | 16.76 lb |
Description
Step Stool Product Group Box Step, Number of Steps 2, Overall Height 19 3/4 in, Material Plastic, Load Capacity 500 lb, Top Step Height 19 3/4 in, Top Step Depth 12 3/8 in, Bottom Width 22 3/4 in, Base Depth 26 in, Color Gray, Finish Smooth, Includes (4) Spare Foot Pads, Net Weight 16.76 lb, Nestable Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Wire Hooks (8550WH-Y)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CE-8)
- RUBBERMAID COMMERCIAL Foam 4" Casters 2-shelf Utility Cart, Push Handle, 2 Shelves (RCP9T6700BLA)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ6)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- ZORO SELECT Step Stool, White, Load Capacity 225 lb (803CJ7)
- ZORO SELECT 1 Step, Plastic Step Stand, 500 lb. Load Capacity, Gray (44ZJ60)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Green (44ZJ61)
- ZORO SELECT 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (44ZJ64)
- COTTERMAN 12 in H Steel Rolling Platform, 1 Steps, 450 lb Load Capacity (1001N1818A6E10B3C1P1)
- Zoro Select Step Stools