Shop All Check Valves
Zoro Select
2" Solder Brass Swing Check Valve
Mfr # 10F333
Zoro # G4273473
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Sweat x Sweat
- Connection Solder
- Body Material Brass
- Seat Material - Check Valves Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10F333
- Zoro # G4273473
- UPC # 190735377239
- Country of Origin China
- Category Check Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Pipe or Tube Size - Check Valves | 2" |
Length | 5-1/2" |
Pipe or Tube Size | 2 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 120 gpm, Full Flow - Valves Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- ZORO SELECT Shower/Bath Handles, Price Pfister, PR (99-1215)
- KOHLER Strainer Plate Round (1084501-CP)
- KOHLER Trip Lever Kit (85114-AF)
- ZORO SELECT 1/2" NPT Brass Swing Check Valve (6VDT3)
- ZORO SELECT 1/4" FNPT Brass Poppet Spring Check Valve (CHK BRS 450-4F4F-B)
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-F)
- ZORO SELECT 2-1/2" NPT Bronze Swing Check Valve (10F296)
- ZORO SELECT 1/4" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-4B4B-B)
- ZORO SELECT 2" NPT Brass Swing Check Valve (10F327)
- ZORO SELECT 3/8" MNPT Brass Piston Spring Check Valve (CHK BRS 610-6M6M-F)
- Zoro Select Check Valves