Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Socket Weld SS Half Coupling
Mfr # 4307004430
Zoro # G1101134
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307004430
- Zoro # G1101134
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Outside Dia. | 2-31/32" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Overall Length | 2 5/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 5/8 in |
Description
Half Coupling, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 5/8 in, 2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT WATER PRODUCTS Plunger Master Drain (MP100-1)
- LEGEND VALVE 3/4" x 2-1/2" 316 SS NIPPLE (316-083)
- WATCO Push Pull Bath Stopper w-3/8 in. to 5/16 in. P, Adapter, Brass (38516-PB)
- FLEXTRON Gas Line Hose 5/8'' O.D.x72'' Len 1/2" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-72C)
- ZORO SELECT 3/8" Socket Weld SS Half Coupling (4307004408)
- ZORO SELECT 1/2" Socket Weld SS Half Coupling (4307004412)
- ZORO SELECT 1-1/2" Socket Weld SS Half Coupling (4307004426)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381003830)
- ZORO SELECT 2-1/2" Socket Weld 316 SS 90 Degree Elbow (609E111SW212)
- ZORO SELECT Pipe Flange, Blind Flange, 304/304L SS (4381000040)
- ZORO SELECT 1/8" MNPT SS Square Head Plug (4307000850)
- Zoro Select Stainless Steel Pipe Fittings