Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Socket Weld SS Flange
Mfr # 4381000650
Zoro # G0990577
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Socket Weld Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381000650
- Zoro # G0990577
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 6" |
Pipe Size | 2" |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 6 in |
Bolt Circle Diameter | 4 3/4 in |
Nominal Pipe Size | 2 in |
Overall Length | 1 in |
Description
Schedule 40 Socket Weld Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Socket Weld, 6 in Flange Outside Diameter, 3/4 in Flange Thickness, 1 in Overall Length, Stainless Steel, 304/304L, Class Class 150, 275 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, Number of Bolt Holes 4, 4 3/4 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/2 in Pipe Size (402251)
- KOHLER 875-0, 60" L, 32" W (875-0)
- MILWAUKEE VALVE 6" Flanged Cast Iron Swing Check Valve (2974-M 6)
- EVERFLOW 3/8" Flare x MIP 90° Elbow Pipe Fitting; Brass (F49-38)
- ZORO SELECT 2-1/2" Socket Weld SS Flange (4381000660)
- ZORO SELECT 1" Socket Weld SS Flange (4381000620)
- ZORO SELECT 3/4" Socket Weld SS Flange (4381000610)
- ZORO SELECT 1" MNPT 316 SS Hex Head Plug (1RTH8)
- ZORO SELECT Elbow, 45 deg, 1", 150,304, Thrd Heavy (4381030850)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001260)
- ZORO SELECT Hex Bushing, 3/4"x1/2", 150,304, Thrd (4381031090)
- Zoro Select Fittings