Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Socket Weld SS Coupling
Mfr # 4307005374
Zoro # G1640922
original price:
$38.04
17% off
new price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Full Coupling
- Pipe Fitting Material 316L Stainless Steel
- Tube Size 2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307005374
- Zoro # G1640922
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2-31/32" |
Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 7/8 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Description
Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 80, 2 in, Female, Socket, 2 7/8 in, 2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Pex Ring Crimper, 3/4" (89203)
- MOEN 0.5 gpm Aerated Outlet, 15/16"-27 Thread Size, Chrome, Brass (16350)
- APOLLO EXPANSION PEX 1/2 in. Poly-Alloy PEX-A Expansion Barb Tee (10-Pack), 10PK (EPXPAT1210PK)
- BESTCARE wall, Shower Head, Chrome, Wall (WHCSH25)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- ZORO SELECT 1" Socket Weld SS Coupling (4307005366)
- ZORO SELECT 1/2" Socket Weld SS Coupling (4307005360)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (2UA65)
- ZORO SELECT Weld Spud, 316 SS, 2 in, FNPT, Class 150 (4381047670)
- ZORO SELECT 1/2" FNPT 316/316L SS Coupling (1000300718)
- ZORO SELECT 2" FNPT 304/304L SS Threaded Outlet (400340350212)
- Zoro Select Fittings