Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Socket Weld 316 SS Union
Mfr # 600U111SW020
Zoro # G1842556
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 600U111SW020
- Zoro # G1842556
- UPC # 190735919828
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Description
Union, Stainless Steel, 316, Class Class 150, 2 in, Female, Socket, 2 in, Female, Socket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-578 DIELECTRIC COUPLING (301-533)
- LEGEND VALVE 3/4 FLX 3/4 IPS NL T-441 (111-104NL)
- ANVIL 1-1/4" FNPT Cast Iron 45 Degree Elbow Class 125 (0300028701)
- ZORO SELECT Brass 90 Degrees Elbow, FNPT, 1/8" Pipe Size (22UK98)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- ZORO SELECT 3/4" Socket Weld 316 SS Union (600U111SW034)
- ZORO SELECT 1/2" Socket Weld SS Union (4381050200)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307005418)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381001060)
- ZORO SELECT 2-1/2" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307000274)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Bushing (600B113N012038)
- Zoro Select Stainless Steel Pipe Fittings