Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Socket Weld 316 SS 45 Degree Lateral
Mfr # 4001300618
Zoro # G4465645
product price: $1,289.99
/ea
Free Shipping & Returns
$1,289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Lateral
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Lateral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4001300618
- Zoro # G4465645
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 9/16 in |
Overall Length | 5 15/16 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
45 Degrees Lateral Wye, Stainless Steel, 316, Class Class 3000, 2 in, Female, Socket, 3 9/16 in, 2 in, Female, Socket, 3 9/16 in, 2 in, Female, Socket, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Male NPT x Female NPT Cast Iron Hex Bushing (0318907482)
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- LEGEND VALVE 1-1/2" x 3-1/2" 316 SS NIPPLE (316-145)
- APOLLO VALVES Strap 1/2 + 3/4 PEX J-Hook 40 (APXTALON40JR)
- ZORO SELECT 3" FNPT SS Coupling (4307000076)
- ZORO SELECT 3" Butt Weld 316L SS Long Radius 90 Degree Elbow Sch 40 (4381020670)
- ZORO SELECT Hex Bushing, 3/4"x1/8", 150,304, Thrd (4381031060)
- ZORO SELECT 1-1/2" FNPT 316 SS Threaded Cap (60RDC111N112)
- ZORO SELECT 1/2" FSW 316/316L SS 45 Degree Elbow (1001300318)
- ZORO SELECT 3" Socket Weld SS Half Coupling (4307001528)
- SMITH-COOPER Nipple 1/2" X 3" (4632101040)
- Zoro Select Stainless Steel Pipe Fittings