Shop All Ball Valves
Zoro Select
2" Socket PVC Ball Valve Inline
Mfr # 32H953
Zoro # G4976596
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline
- Handle Material ABS
- Standards ASTM D2467
- Seat Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H953
- Zoro # G4976596
- UPC # 190735462935
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Tee, Connection Size - Side 1 2 in, Valve Ways 2-Way, Seal Material FPM, Seat Material PTFE, Stem Material ABS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cap, Vandal Resistant, 3/4 and 1 In (P6000-VC)
- WILTON Pipe Jaws For Stock Number 21500, 63188 (21500-04)
- ANVIL 1/4X21/2 Xh Blk Stl CW Nipple (0330505405)
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064152.002)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (32H948)
- ZORO SELECT 3/4" Socket PVC Ball Valve Inline (32H949)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (32H952)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-CMV-38NL)
- ZORO SELECT 1/2" Barb PVC Ball Valve 3-Way (6902390)
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline (G-MVSP-18M)
- ZORO SELECT 1/2" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-50)
- Zoro Select Ball Valves