Shop All Ball Valves
Zoro Select
2" Socket CPVC Ball Valve Inline
Mfr # 107-128
Zoro # G2411114
original price:
$46.86
30% off
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Body Style Inline
- Valve Structure 1-Piece
- Seat Material PTFE
- Temp. Range 40 Degrees to 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 107-128
- Zoro # G2411114
- UPC # 190735442814
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 4.88 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material CPVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 100 psi, Maximum Pressure - Steam 100 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material CPVC, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 2-PACK 75046 CUTTER WHEEL 63663 (2PK-75046)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 50/50 Double Bowl (RVM5150)
- KOHLER Archer Heated Bbm 60X30 Wp Lh Ia (1947-XGHLA-0)
- ZORO SELECT 1/2" CTS CPVC Ball Valve Inline (107-123)
- ZORO SELECT 3/4" Socket CPVC Ball Valve Inline (107-124)
- ZORO SELECT 1-1/4" Socket CPVC Ball Valve Inline (107-126)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline, Handle Type: Tee (107-136-NP)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-ADV-38)
- ZORO SELECT 1/2" Socket CPVC Ball Valve Union (4PGC4)
- BONOMI Electronic Ball Valve, 3/4" Pipe, 120VAC (8E864LF-003-3/4)
- Zoro Select Valves