Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Slip On SS Slip-On Flange
Mfr # 4381005450
Zoro # G3415377
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Slip On
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381005450
- Zoro # G3415377
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Outside Dia. | 6-1/2" |
Nominal Pipe Size | 2 in |
Overall Length | 1 5/16 in |
Bolt Hole Diameter | 3/4 in |
Bolt Circle Diameter | 5 in |
Flange Outside Diameter | 6 1/2 in |
Description
Slip-On Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Slip-On, 6 1/2 in Flange Outside Diameter, 3/4 in Flange Thickness, 1 5/16 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SBP)
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNB09)
- BLACK SWAN Closet Bolts-Brass-Bulk 1/4" X 3-1/2" (12050)
- TECHLITE INSULATION 4" x 4 ft. Pipe Insulation, 1" Wall (0379-0400IP100-PF-0930-02)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381005440)
- ZORO SELECT Hex Bushing, 2-1/2"x3/4", 150,304, Thrd (4381031350)
- ZORO SELECT Nipple, 3/4 In, Thrd at One End, 3 In, 316 (T6WNE5)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112014)
- ZORO SELECT 1/2" Socket Weld SS Cap (4307004212)
- ZORO SELECT 1-1/2" MNPT 304 SS Hex Head Plug (40HP112N112)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT (ZUSA-PF-8975)
- Zoro Select Stainless Steel Pipe Fittings