Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Slip On SS Slip-On Flange
Mfr # 4381003840
Zoro # G3052637
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Slip On Flange
- Pipe Fitting Material Forged 304 Stainless Steel
- Fitting Connection Type Slip On
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381003840
- Zoro # G3052637
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2" |
Outside Dia. | 6-1/2" |
Bolt Circle Diameter | 5 in |
Overall Length | 1 5/16 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 6 1/2 in |
Nominal Pipe Size | 2 in |
Description
Slip-On Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Slip-On, 6 1/2 in Flange Outside Diameter, 7/8 in Flange Thickness, 1 5/16 in Overall Length, Stainless Steel, 304/304L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2-950XLT2 - 2" 950XLT2 Double Check Backflow Preventer (2-950LXLT2)
- LEGRIS Push-to-Connect, Threaded Male Connector, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3175 04 14)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In, Chrome plated (W4D-GN2AE35-317AB)
- MOEN Oil Rubbed Bronze Tank Lever (YB9801ORB)
- ZORO SELECT 3" Slip On SS Slip-On Flange (4381003860)
- ZORO SELECT 1-1/2" Slip On SS Slip-On Flange (4381003830)
- ZORO SELECT 1/2" Slip On SS Slip-On Flange (4381003800)
- ZORO SELECT Pipe Flange, Floor Flange, 304/304L SS (4381001100)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 304 SS (ZUSA-PF-1345)
- ZORO SELECT 1-1/4" x 1" FNPT 304 SS Reducing Coupling (40RC111N114010)
- MERIT BRASS 1/2 In. X 3 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic (4008-300)
- Zoro Select Stainless Steel Pipe Fittings