Shop All Binders
Zoro Select
2" Slant Ring Durable Binder, White
Mfr # AVE17032
Zoro # G9625691
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Capacity 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE17032
- Zoro # G9625691
- UPC # 077711170322
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Spine Insert Size | 2.38 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 10.88 x 11.25 |
Binder Size Capacity | 2" |
Back Cover Insert Size | 9.75 x 11.25 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 500, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSSC Moistening Brush for Tape Dispensers (RP40407)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 16", Kraft, 10/Bundle (55VM32)
- DEALMED Lifeguard Fanny Pack, Red, Ea (787232)
- POST-IT Pad, Message, Post-It, Ast, 4Pk (MMM76794)
- ZORO SELECT 2" Slant Ring Durable Binder, Black (AVE17031)
- ZORO SELECT 1" Slant Ring Durable Binder, White (AVE17012)
- ZORO SELECT 1/2" Slant Ring Durable Binder, Black (AVE17001)
- ZORO SELECT 1" Hanging Storage Round Binder, Red (AVE14803)
- AVERY Hanging Storage Flexible Binder, 1", Red (14803)
- AVERY Heavy-Duty View Binder, 1" One-Touch Ring (7771179199)
- AVERY Mini Durable 3 Ring Binder, 1" Round Rin (18445)
- Zoro Select Binders