Shop All Binders
Zoro Select
2" Slant Ring Durable Binder, Green, 11 x 8.5
Mfr # AVE27553
Zoro # G9625533
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Color Green
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AVE27553
- Zoro # G9625533
- UPC # 077711275539
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 2 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Size Capacity | 2" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Green, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 500, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Green, Number of Rings 3, Includes Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- ZORO SELECT Corrugated Boxes, 8" x 8" x 6", Kraft, 25/Bundle (11K611)
- SHARPIE Tank Highlighter, Chisel Point, 12/ST, Assorted 12PK (SAN25053)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- ZORO SELECT 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- ZORO SELECT 3" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27653)
- ZORO SELECT 1" Slant Ring Durable Binder, Green (AVE27253)
- ZORO SELECT 3" Showcase Economy Binder, Round Ring, White (AVE19751)
- AVERY Durable View Binder, DuraHinge, 3 Rings, 2" Cap, 11 x 8.5, White, PK4 (17577)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Red (AVE79585)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, White, Material: polypropylene (AVE01319)
- Zoro Select Binders