Shop All Binders
Zoro Select
2" Slant Ring Binder 11 x 17"
Mfr # 77711
Zoro # G5010951
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 500
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Slant Rings—Holds more sheets than same size round rings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 77711
- Zoro # G5010951
- UPC # 077711721265
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 17 |
Ring Size | 2 in |
Back Cover Insert Size | 11 x 17 |
Front Cover Insert Size | 11 x 18 |
Binder Sheet Size | 11 x 17 |
Spine Insert Size | 2 x 11 |
Binder Size Capacity | 2" |
Paper Size | Legal, Tabloid |
For Document Length | 17 in |
For Document Width | 11 in |
Description
Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Plastic Clipboard, Letter Size, Neon Blue, PK6 (89715)
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Ast, 4Dz, PK48 (22048)
- ADAM EQUIPMENT Floor Scale, Digital, 1100 lb. Capacity (PTM 500 {AE403})
- UNIVERSAL Note, Self Stick4"x6", Lnd, Yellow, PK12 (UNV35673)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- AVERY DENNISON 1/2" View Binder, White (27726)
- AVERY DENNISON Index Binder, Pk8 (11222)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- CARDINAL 2" Clear View Binder, Black (26321)
- Zoro Select Binders