Shop All Identification Labels
Zoro Select
2" Self-Adhesive Square Label, Pk200, 3VCT8
Mfr # 3VCT8
Zoro # G4753953
product price: $10.85
/pk 200, $0.05/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Height 2 in
- Legend Blank
- Material Paper
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCT8
- Zoro # G4753953
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Width | 2 in |
Label Height | 2 in |
Description
Square Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Yellow, Label Diameter Not Applicable, Label Height 2 in, Label Material Paper, Label Shape Square, Label Width 2 in, Language No Text, Number of Labels 200, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Square Label, Write on Surface Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (9032-XL (10))
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- MSA SAFETY Canister, P100, Olive/Magenta (10059903)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT6 (3VCT6)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP25 (35YP25)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4 (22D094)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4, Width: 4" (22D091)
- ZORO SELECT Label, White, Direct Thermal Paper, PK16 (22D109)
- ZORO SELECT Thermal Trnsfr Printr Lbls, 4x6-1/2in, PK4 (35YP15)
- ROLL PRODUCTS Label, Self-Adhesive Litho, PK250 (163-0015)
- Zoro Select Identification Labels