Shop All Identification Labels
Zoro Select
2" Self-Adhesive Square Label, Pk200, 3VCT6
Mfr # 3VCT6
Zoro # G4753935
product price: $10.85
/pk 200, $0.05/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Height 2 in
- Legend Blank
- Material Paper
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VCT6
- Zoro # G4753935
- Country of Origin United States
- Category Identification Labels
Dimensions
Height | 2 in |
Width | 2 in |
Label Height | 2 in |
Label Width | 2 in |
Description
Square Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Pink, Label Diameter Not Applicable, Label Height 2 in, Label Material Paper, Label Shape Square, Label Width 2 in, Language No Text, Number of Labels 200, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Square Label, Write on Surface Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 7 3-1/4In Refl (PS-20/7)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-RC (669-C/36-NRVFO-RC)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (18D-2-Z7/)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 080)
- ZORO SELECT 2" Self-Adhesive Square Label, Pk200, 3VCT8 (3VCT8)
- ZORO SELECT Plant Safety Label, 3-1/2 In. H, PK10 (3XJU4)
- ZORO SELECT Fire Extinguisher Inspection Tag, PK25 (30ZC76)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20 (35YP20)
- ZORO SELECT Hard Hat Sticker Labels, PK10 (LHTL273)
- ZORO SELECT Label, White, Thermal Transfer Paper, PK4 (22D094)
- NMC Energy Isolation - Water Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3403)
- Zoro Select Safety Labels