Shop All Crowd Control Post & Ropes
Zoro Select
2" S-Hook - Green, Acetal, 10 pk
Mfr # 50314-10
Zoro # G4741475
product price: $3.49
/pk 10, $0.35/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Overall Length 2 3/10 in
- Material Plastic
- Finish Gloss
- For Use With 2 in Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50314-10
- Zoro # G4741475
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 2 3/10 in |
Overall Width | 1 1/8 in |
Details
Item | S-Hook for Plastic Chain Barrier |
Color | Green |
Material | Plastic |
Finish | Gloss |
For Use With | 2 in Chain |
Application | Outdoor or Indoor |
Accessory Type | S-Hook |
Compatible Barrier | Chain |
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 2 in Chain, Compatible Barrier Chain, Color Green, Overall Height Not Applicable, Overall Length 2 3/10 in, Overall Width 1 1/8 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Wristband, Black, Universal, PK2 (6500)
- SANITA PROFESSIONAL Textured Oil Women's Closed Back Clog in Black, Size 7.5-8, PR (450206W-002-39)
- NATIONAL MARKER CO Restricted Area Plastic - Bilingual - Maintenance Personnel Only (ESRA15RB)
- PANDUIT Wire Marker Card, .25" x 1.5", 1, PK25, PCM-1 (PCM-1)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- ZORO SELECT 2" S-Hook - Black, Acetal, 10 pk (50303-10)
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Yellow (19N881)
- ZORO SELECT Stanchion, Post Dia. 2", White (93501)
- MONTOUR LINE Stanchion Polished Stainless Crown Top Set of 2 with 6 ft. Black Rope (C-CN-PS-VL310BK6-KIT)
- Zoro Select Crowd Control Post & Ropes