Shop All Crowd Control Post & Ropes
Zoro Select
2" S-Hook - Black, Acetal, 10 pk
Mfr # 50303-10
Zoro # G4741457
product price: $5.25
/pk 10, $0.53/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/10 in
- Size 2 in
- For Use With 2 in Chain
- Finish Gloss
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 50303-10
- Zoro # G4741457
- UPC # 044865503030
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 2 3/10 in |
Size | 2 in |
Overall Width | 1 1/8 in |
Details
Item | S-Hook for Plastic Chain Barrier |
Color | Black |
For Use With | 2 in Chain |
Finish | Gloss |
Application | Outdoor or Indoor |
Material | Plastic |
Accessory Type | S-Hook |
Compatible Barrier | Chain |
Description
S-Hook for Plastic Chain Barrier, Product Type S-Hook, For Use With 2 in Chain, Compatible Barrier Chain, Color Black, Overall Height Not Applicable, Overall Length 2 3/10 in, Overall Width 1 1/8 in, Outside Diameter Not Applicable, Material Plastic, Finish Gloss, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 44-5/32 InLx16-3/32 InWx14 InD (1740NF)
- ACCUFORM HAZARDOUS WASTE LABEL SPECIAL WASTE 6 in MHZW13PSL (MHZW13PSL)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401015)
- GLOWEAR BY ERGODYNE Hi Vis Thermal Parka, Lime, Small (8384)
- ZORO SELECT 2" S-Hook - Green, Acetal, 10 pk (50314-10)
- ZORO SELECT 2 in S-Hook - White, Acetal, 10 pk (50301-10)
- ZORO SELECT S-Hook, 2 In., Red, Acetal, Gloss, PK10 (50305-10)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Yellow Plastic Chain (30002-50)
- ZORO SELECT Plastic Chain, 2 in. x 50 ft. L, Orange (50013-50)
- ZORO SELECT 3" Diameter Plastic Stanchion - Black, (4-pack) (99903-4)
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow (897-15-S-21-NO-YAX-C)
- Zoro Select Crowd Control Post & Ropes