Shop All Binders
Zoro Select
2" Round Ring Binder, Red
Mfr # UNV34403
Zoro # G2454271
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV34403
- Zoro # G2454271
- UPC # 087547344033
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color Red, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 36"L Display Rail (H36-SS)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 100', White, 1/Case (LH138)
- OHAUS Ionizer, Plastic, White (ION-100A)
- AVERY DENNISON Disk Labels, PK375 (6490)
- ZORO SELECT 1/2" Round Ring Binder, Red (UNV30403)
- ZORO SELECT 1" Round Ring Binder, Black (UNV31401)
- ZORO SELECT 3" Round Ring Binder, Black (UNV30407)
- ZORO SELECT 3" Round Ring Binder, Red (UNV30409)
- ZORO SELECT 4" D-Ring Binder, Black (UNV20706)
- ZORO SELECT 2" D-Ring Binder, White (UNV20746)
- CARDINAL 8-1/2 x 11" Double-Sided Dividers, Pk5 (84010)
- Zoro Select Binders