Shop All Binders
Zoro Select
2" Round Ring Binder, Light Blue
Mfr # UNV20733
Zoro # G1888796
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 480
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Slant D-Ring
- Number of Rings 3
- Material Nonstick Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20733
- Zoro # G1888796
- UPC # 087547207338
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 11 x 8.5 |
Ring Size - Binders | 2 in |
Ring Size | 2 in |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 9.13 x 11.19 |
Spine Insert Size | 2.38 x 11.19 |
Front Cover Insert Size | 10.75 x 11.19 |
Binder Size Capacity | 2" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 375, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Light Blue, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Alliance® Pale Crepe Gold® Rubber Bands, Size # 19, 3-1/2"x 1/16", Natural, 1 lb. Box (20195)
- SCHOOL SMART PAPER CHART 24X16 1.5 IN RLD 25 SHTS (APS2415H)
- CAR DEALER DEPOT Solid Paint Markers: Yellow (955-YE)
- ZORO SELECT File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100 (PFX16640)
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- ZORO SELECT 1/2" Round Ring Binder, Light Blue (UNV20703)
- ZORO SELECT 3" Round Ring Binder, Light Blue (UNV20753)
- ZORO SELECT 3" D-Ring Binder, White (UNV20748)
- ZORO SELECT 1" D-Ring Binder, Black (UNV20741)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK12 (UNV10210)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 1-1/2" Capacity, 11 x 17, White (72125)
- Zoro Select Binders