Zoro Select

2" Round Ring Binder, Black (Discontinued)


This Product is Discontinued
Shop for all Binders

Key Features

  • Color Black
  • Number of Rings 3
  • Material Vinyl
  • Features - Binders Finger Print Resistant, Label Holder, Nonstick, Rings Mounted on Back Cover
  • Basic Material - Binders Vinyl
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Zoro Select
  • MFR # UNV35421
  • Zoro # G1888358
  • UPC #
    087547354216
  • Country of Origin China
  • Category Binders

Dimensions

Sheet Size 17" x 11"
Ring Size 2 in
Ring Size - Binders 2 in
Sheet Size - Binders 11 in x 17 in
For Document Length 17 in
For Document Width 11 in

Details

Color Black
Number of Rings 3
Material Vinyl
Features - Binders Finger Print Resistant, Label Holder, Nonstick, Rings Mounted on Back Cover
Basic Material - Binders Vinyl
Binders -Item 3-Ring Binder
Color Family - Binders Black
Ring Type Round
Sheet Capacity - Binders 375
Ring Type - Binders Round
Cover Type Plain
Sheet Capacity 375
Item Ring Binder
Specific Material Vinyl

Description

Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 11 in x 17 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 375, Features - Binders Finger Print Resistant, Label Holder, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products