Shop All Binders
Zoro Select
2" Round Ring Binder, Black
Mfr # UNV20981
Zoro # G2455279
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20981
- Zoro # G2455279
- UPC # 087547209813
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 2 in |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 10.75 x 11.19 |
Back Cover Insert Size | 9.13 x 11.19 |
Binder Size Capacity | 2" |
Spine Insert Size | 2.38 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Up Arrows, Pk50 (16V040)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- SPARCO Security Chest, w/2 Keys, Steel, 12-3/4"x8-1/4"x3-3/4", Gray (SPR15502)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags, 6" x 30", Clear, 1000/Case (PB4072)
- ZORO SELECT 2" Round Ring Binder, White, Number of Rings: 3 (UNV20982)
- ZORO SELECT 1-1/2" Round Ring Binder, Black (UNV20971)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20951)
- ZORO SELECT 1" Round Ring Binder, White (UNV20962)
- ZORO SELECT 3" Round Ring Binder, Black (UNV30407)
- ZORO SELECT 1-1/2" D-Ring Binder, Black (UNV20743)
- UNIVERSAL Universal® Comfort Grip Deluxe Plus D-Ring View Binder, 2" Capacity, 8-1/2 x 11, White (30732)
- Zoro Select Binders