Shop All Binders
Zoro Select
2" Round Presentation View Binder, Berry
Mfr # SAMU86676
Zoro # G5644493
product price: $19.99
/pk 2, $10.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 400
- Number of Rings 3
- Material Vinyl
- Number of Pockets 2
- Ring Size - Binders 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SAMU86676
- Zoro # G5644493
- UPC # 050362866769
- Country of Origin United States
- Category Binders
Dimensions
Ring Size - Binders | 2 in |
Ring Size | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 400, Features - Binders Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Vinyl Covered Chipboard, Color Pink, Number of Rings 3, Includes Two Binders, Item Ring Binder, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder 8-1/2 x 11", 1/3-Cut Tab, Green, Pk25 (13234)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- INTERTAPE Intertape Polymer Filament Tape, 24mm x 55m, 4 mil, PK36 (RG300.41G)
- SEE ALL INDUSTRIES Blank Tag, 2-3/4 x 1-3/8 In, Yel, PK25 (TUF-G01Y)
- ZORO SELECT 1" Round Presentation View Binder, Lime (SAMU86378)
- ZORO SELECT 2" Round Presentation View Binder, Purple (SAMU86608)
- ZORO SELECT 1" Round Presentation View Binder, Berry (SAMU86376)
- SAMSILL Binder, Biodegrade, Round Ring, 3", White (18987)
- ZORO SELECT 6" Nonstick D-Ring View Binder, Black (SAM16420)
- ZORO SELECT 1-1/2" Angle-D Ring View Binder, Earth's Choice Biodegradable, White (SAM16957)
- ACCO Hanging Data Binder 11x14.8, Light Blue (A7054072A)
- Zoro Select Binders