Shop All Binders
Zoro Select
2" Round Economy Binder, Black, 11 x 8.5
Mfr # AVE04501
Zoro # G2690390
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features Spine Insert—Clear label holder on the spine allows you to label the binder for quick and easy reference.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AVE04501
- Zoro # G2690390
- UPC # 077711045019
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 2" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Label Holder, Basic Material - Binders Vinyl, Specific Material Vinyl, Color Black, Number of Rings 3, Includes Label Holder, Pockets, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- ZORO SELECT 3-1/8" x 6-1/4" Red Paper Wire Tag, Pk1000 (1GYR9)
- DYMO Rhino 1In White Hst-24Mm (1805443.)
- SWINGLINE Optima Desktop Staplers, Full, 40 Sheet (87845)
- AVERY Heavy-Duty Binder, 1" One-Touch Rings, 2 (79989)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Navy Blue (AVE79809)
- AVERY Binder, View, Hd, Ezd, 1.5"", Rd 12PK (AVE79171)
- AVERY Durable View Binder, 1" EZD Rings, 275-She (7771109301)
- AVERY reg Economy View Binder, White, 4PK (AVE05806BD)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" One (79171)
- RAIKA RO 179 MOCHA 3 RING ZIPPER BINDER WHANDLE 3 Ring Zipper Binder with Handle Mocha (RO 179 MOCHA 3 RING ZIPPER BINDER W/HANDLE)
- Zoro Select Binders