Shop All Stainless Steel Pipe Fittings
Zoro Select
2" NPT 316 SS Union Class 3000
Mfr # 4000301718
Zoro # G4466080
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type NPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4000301718
- Zoro # G4466080
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Hex Size | 4 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 3 7/16 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 15/16 in |
Description
Union, Stainless Steel, 316, Class Class 3000, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (2GKC4)
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720OP-STN/TO)
- LEGEND VALVE 1/4" X 5" BRASS NIPPLE (311-028)
- ZORO SELECT 1" NPT 316 SS Union Class 3000 (2000301718)
- ZORO SELECT 1-1/2" NPT 316 SS Union Class 3000 (3000301718)
- ZORO SELECT 3/4" NPT 316 SS Union Class 3000 (1500301718)
- ZORO SELECT 3/4" FSW 316/316L SS Tee (1501300218)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002440)
- ZORO SELECT Nipple, Schedule 40, 1-39/64" ID, 304 SS (ZUSA-PF-1345)
- ZORO SELECT 1-1/4" x 3/8" FNPT SS Reducing Coupling (4381032370)
- Zoro Select Fittings