Shop All Brass Pipes
Zoro Select
2" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40
Mfr # 468-090
Zoro # G2626452
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 9 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 468-090
- Zoro # G2626452
- UPC # 00190735927038
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 9 in |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Overall Length | 9 in |
Thread Size | 11-1/2" |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 157 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOSTER BATH Bathing/Lifestyle Steps Grey, 19x6 (BB-STEP)
- AMERICAN STANDARD Transfer Rod Assembly-Rp- M962902-0020A (M962902-0020A)
- ZORO SELECT P-Trap, Silver Drain (35001)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (06Q221N06112)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (467-120)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (467-020X)
- ZORO SELECT 1" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (465-030)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE Red Brass Pipe Sch 80 (463-480X)
- ZORO SELECT 1/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (460-080)
- ZORO SELECT 1/8" MNPT x 13/32" TBE Brass Close Pipe Nipple Sch 40 (706112-02)
- ZORO SELECT 1" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (465-020BSNP)
- Zoro Select Pipes