Shop All Galvanized Pipes
Zoro Select
2" MNPT x 9" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 568-090
Zoro # G3236852
original price:
$10.45
10% off
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 9 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 568-090
- Zoro # G3236852
- Country of Origin Mexico
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 9 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Inside Dia. (In.) | 2.0625 in |
Outside Dia. (In.) | 2.375 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Overall Length | 9 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 1/16 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 940 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 940 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Flanged Conc Red, Duc Iron, 150lb, 3X1-1/2" (4319000108)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST4BNH01)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-GL0K)
- MERIT BRASS 2 In. Lead Free Brass 90 Degree Elbow - FNPT - 125 PSI - Import (XNL101-32)
- ZORO SELECT 1-1/4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (6P846)
- ZORO SELECT 2-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (569-080)
- ZORO SELECT 1" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-240)
- ZORO SELECT 2-1/2" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (569-100)
- ZORO SELECT 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P828)
- ZORO SELECT 1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P799)
- B & K 1-1/2X36 Galv Pipe (567-360HC)
- Zoro Select Pipes