Shop All PVC Pipes
Zoro Select
2" MNPT x 6" TOE PVC Pipe Nipple Sch 80
Mfr # 1887-060
Zoro # G3496446
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material PVC
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1887-060
- Zoro # G3496446
- UPC # 54211116166
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Nominal Pipe Size | 2 in |
Inside Diameter | 1 913/1000 in |
Overall Length | 6 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 913/1000 in, Material PVC, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 2 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded on One End, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded, Standards ASTM D1784
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADR7)
- CHERNE Plug, 6" Nominal Size, 5.77" Min. Dia. (272892)
- SIMMONS Frost Proof Yard Hydrant, 66" L, Cast Iron (803SB)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size (836-007)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded PVC Pipe Sch 40 (788VR3)
- ZORO SELECT 3/4" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1883-030)
- ZORO SELECT 1-1/2" MNPT x 12" TOE PVC Pipe Nipple Sch 80 (1886-120)
- ZORO SELECT 1" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-134)
- ZORO SELECT 2" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-258)
- ZORO SELECT 2" MNPT x 2-1/2" TBE PVC Pipe Nipple Sch 80 (861-252)
- CHARLOTTE PIPE AND FOUNDRY 1x10' SCH40 PVC Pipe (PVC040100600)
- Zoro Select Pipes