Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E4BNI09
Zoro # G3274065
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Fitting Material 304 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E4BNI09
- Zoro # G3274065
- UPC # 190735932803
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 in |
Inside Dia. | 1 15/16 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size | 2" |
Inside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1795 psi @ 100 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE 10-32 UNF x 3/32" Barb Brass Straight Male Connector (EB25)
- SMITH-COOPER Hex Bushing, Forged, 3000, 3/8X1/8" (4308000602)
- ZORO SELECT 3/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203664)
- ELKAY Accessory-Access Panel (AP99)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA11)
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE05)
- ZORO SELECT 1/8" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA09)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BND19)
- ZORO SELECT 316 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/8 in Overall Long, Fully Threaded, Welded (T6BND01)
- ZORO SELECT 1" MNPT Close TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF01)
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 2 in Length, MNPT, 304 Stainless Steel (T4BNE03)
- Zoro Select Pipes