Shop All CPVC Pipes
Zoro Select
2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-256
Zoro # G2581975
original price:
$22.49
14% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6 in
- Pipe Fitting Material CPVC
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9861-256
- Zoro # G2581975
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 6 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Manual 2-Way Ball Valve, Flange, Polypro (MVS300CFFP)
- VIEGA Elbow (80420)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB02)
- ANDERSON METALS 5/8 in. Flare Adapter in. X 3/8 in. D FIP Brass Coupling (754046-1006AH)
- ZORO SELECT 1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-084)
- ZORO SELECT 1/2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-079)
- ZORO SELECT 2" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (887-100C)
- ZORO SELECT 3/4" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (883-100C)
- ZORO SELECT 2" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (887-120C)
- ZORO SELECT 3/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-020)
- PROFESSIONAL PLASTICS Gray CPVC Schedule 40 Pipe, 0.250 Nominal X 20 FT [Each] (TCPVCGY.250X20FTSCH40)
- Zoro Select Pipes