Shop All Brass Pipes
Zoro Select
2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40
Mfr # 468-720
Zoro # G2924896
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 6 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 468-720
- Zoro # G2924896
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 6 ft |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 ft |
Thread Size | 11-1/2" |
Description
Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 157 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 240V AC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G176)
- RINNAI Gas Conversion Kit - NG to LP (E50C(R)) (803000014)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- SLOAN TopSpud Univ Floor Mount Closet, Floor Mount, White (ST2009A)
- ZORO SELECT 1" MNPT x 6 ft TBE Red Brass Pipe Sch 40 (465-720)
- ZORO SELECT 1-1/2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (467-720)
- ZORO SELECT 1-1/4" MNPT x 6 ft TBE Red Brass Pipe Sch 40 (466-720)
- ZORO SELECT 1/2" MNPT x 51/64" TBE Brass Close Pipe Nipple Sch 40 (706112-08)
- ZORO SELECT 1" MNPT x 2 ft. TBE Red Brass Pipe Sch 80 (465-240X)
- ZORO SELECT 1/2" MNPT Close TBE Red Brass Pipe Nipple Sch 40 (463-001)
- ZORO SELECT 3/4" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (464-040BSNP)
- Zoro Select Brass Pipes