Shop All Brass Pipes
Zoro Select
2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80
Mfr # 468-050X
Zoro # G3099801
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 5 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 468-050X
- Zoro # G3099801
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 5 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Thread Size | 11-1/2" |
Overall Length | 5 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 157 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL San Julio Hot Water Dispenser, Tank And Filter Kit (GKIT1655LMULB-2)
- DELTA H2Okinetic Single-Setting Adjustable Wall Mount Hand Shower (55567-BL)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- JONES STEPHENS Polished Brass PVD 1-1/4" Brass Tubular P-Trap (P3892PB)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (466-030)
- ZORO SELECT 3" MNPT x 2-3/4" TBE Red Brass Pipe Nipple Sch 40 (594-001)
- ZORO SELECT 1" MNPT x 3 ft TBE Red Brass Pipe Sch 40 (465-360)
- ZORO SELECT 3/8" MNPT x 5" TBE Red Brass Pipe Nipple Sch 80 (462-050X)
- ZORO SELECT 1/8" MBSPT x MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (460-020BSNP)
- ZORO SELECT 1" MNPT x 10" TBE Red Brass Pipe Nipple Sch 40 (465-100)
- SMITH-COOPER 3/4" MNPT x 1-3/8" TBE Brass Pipe Nipple Sch 40 (4385011600)
- Zoro Select Pipes