Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BNI21
Zoro # G2551604
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # T4BNI21
- Zoro # G2551604
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 5 ft |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Inside Dia. | 2 1/16 in |
Nominal Pipe Size | 2 in |
Overall Length | 5 ft |
Inside Diameter | 2 1/16 in |
Outside Diameter | 2 3/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 839 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 5 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyurethane, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1510)
- NIBCO 3/8" NOM C Copper Rolled Tube Stop Coupling (U600RS 3/8)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77CLF10501A)
- ZORO SELECT 1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB21)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ16)
- ZORO SELECT 1" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNF18)
- ZORO SELECT 1/2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND15)
- ZORO SELECT 3/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE09)
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, NPT (T4BNC03)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNE23)
- Zoro Select Pipes