Shop All Brass Pipes
Zoro Select
2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40
Mfr # 468-040
Zoro # G2595354
original price:
$26.88
26% off
new price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Fitting Material Red Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 468-040
- Zoro # G2595354
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 3/8 in |
Overall Length | 4 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 157 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 625 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Flush Mechanism Eljer (88017)
- LASCO FITTINGS PLUG INSERT POLY 3/4"" (1449007RMC)
- NIBCO 3" NOM C Copper Tee (611 3)
- LEGEND VALVE 1/4" SS304 TEE (404-101)
- ZORO SELECT 1/2" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060BSNP)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-035)
- ZORO SELECT 1" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (465-040)
- ZORO SELECT 2-1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (469-040)
- ZORO SELECT 3/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 80 (462-015X)
- ZORO SELECT 2" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (468-720)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (463-600)
- Zoro Select Pipes