Shop All CPVC Pipes
Zoro Select
2" MNPT x 4" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-254
Zoro # G1171606
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 4 in
- Pipe Fitting Material CPVC
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9861-254
- Zoro # G1171606
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 4 in |
Pipe Size (Nominal) | 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 4 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, EPDM 1/4 In OD, 100 Ft. (1526-125250)
- CHRONOMITE LABS 208VAC, 48 Amps, Both Electric Tankless Water Heater (R-48L/208)
- BK RESOURCES Foot Valve Assembly, O.C. Dual Pedals, Chrome Plated (BKFV-G)
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP1212E)
- ZORO SELECT 1" MNPT x 12" TBE CPVC Pipe Nipple Sch 80 (884-120C)
- ZORO SELECT 3" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-343)
- ZORO SELECT 3/4" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-108)
- ZORO SELECT 3/4" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-109)
- ZORO SELECT 3" x 10 ft Non-Threaded CPVC Pipe Sch 80 (H0800300CG1000)
- ZORO SELECT 3/4" MNPT x 10" TBE CPVC Pipe Nipple Sch 80 (883-100C)
- ZORO SELECT 1" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-133)
- Zoro Select Pipes